missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Polypropylene Reaction Tubes

Manufactured from polypropylene for excellent chemical and high temperature resistance. Greiner Bio-One™ Polypropylene Reaction Tubes are suitable for Eppendorf centrifuges and systems.

Brand:  Greiner Bio-One 623201

Additional Details : Weight : 0.45000kg

Product Code. 11789502

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »


Description

Description

  • Free of detectable DNase, RNase, human DNA
  • Non-Pyrogenic
  • High chemical and temperature resistance
  • Volume: 2.0 mL
  • Graduated
  • Attached cap
Specifications

Specifications

16,000 x g (Fixed-angle rotor)
Natural
Writing area
2mL
Yes
Conical
Yes
Polypropylene
-80° to +121°C
Non-sterile
Attached Snap Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions