missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Microtubes with Snap Cap

Product Code. 11941869
Click to view available options
Color:
Blue
Green
Red
Yellow
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 11941869

Brand: Fisherbrand™ 47118

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provide a safe, liquid-tight, reliable seal even with prolonged boiling using Fisherbrand™ Polypropylene Microtubes. Use these polypropylene tubes for sample preparation, centrifugation or storage.The microtubes provide convenient, ergonomic and reliable one-handed operation.

  • Flat snap cap
  • Autoclavable
  • Polypropylene
  • Eppendorf style

Specifications

Cap Style Flat cap
Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Yellow
Material Polypropylene
Height (Metric) 40mm
No. per Pack 1000/Pk.
Volume (Metric) 1.5mL
Graduated No
Diameter (Metric) 10 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.