missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Microtubes with Snap Cap
Click to view available options
Color:
Blue
Green
Red
Yellow
Unit Size:
Pack of 1000
Description
- Flat snap cap
- Autoclavable
- Polypropylene
- Eppendorf style
Specifications
Specifications
| Cap Style | Flat cap |
| Closure Material | Polypropylene |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Red |
| Material | Polypropylene |
| Height (Metric) | 40mm |
| No. per Pack | 1000/Pk. |
| Volume (Metric) | 1.5mL |
| Graduated | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction