missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polypropylene Multipurpose Beakers, Sterile
Click to view available options
Capacity (Metric):
100 mL
Description
- Optimal mechanical, thermal and chemical stability
- Catalogue number, lot number and expiry date are printed on the base of the beaker for traceability
- Writing space and exact graduation marks
- Timesaving; no need to remove the beaker from the pack
Specifications
Diameter (Metric) | 61 mm |
Height (Metric) | 71 mm |
Product Type | Beaker |
Capacity (Metric) | 100 mL |
For Use With (Application) | For academic and medical purposes, as a safe sputum or urine container |
Material | Polypropylene |
Sterility | Sterile |
Weight (Metric) | 6.1 kg |
Shape | Round |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'