missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ White Polypropylene Scoop

Product Code. 13461989
Click to view available options
Capacity (Metric):
500 mL
750 mL
1000 mL
2 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13461989

Brand: Gilac™ G601221

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

White Polypropylene Scoop is a flour scoop, but is also convenient for all types of ingredients.

  • Constructed of polypropylene
  • For all types of ingredients
  • BPA Free

Specifications

Capacity (English) 25.4 oz.
Capacity (Metric) 750 mL
Product Type Scoop
Length (English) 12.6 in.
Temperature (Metric) Max -20°C to +90°C
Material Polypropylene
Length (Metric) 320 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.