missing translation for 'onlineSavingsMsg'
Learn More

Multiroir™ Polypropylene Shockproof Storage Box

Product Code. 11832702
Click to view available options
Capacity (Metric):
2 L
5 L
11 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11832702

Brand: Multiroir™ 18470

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Guard items against damage and store them securely by using the sturdy polypropylene Multiroir™ Polypropylene Shockproof Storage Box with tight-fitting lid.

  • Sturdy and shock-resistant
  • Translucent Polypropylene

Specifications

Capacity (Metric) 2 L
Color Translucent
Material Polypropylene
Shape Rectangular
Product Type Storage Box
Quantity 1 Pack
Length (Metric) 190 mm
Width (Metric) 165 mm
Height (Metric) 110 mm
Weight (Metric) 0.16 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.