missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir™ Polypropylene Shockproof Storage Box
Click to view available options
Capacity (Metric):
2 L
5 L
11 L
Unit Size:
Each
Description
- Sturdy and shock-resistant
- Translucent Polypropylene
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Color | Translucent |
| Material | Polypropylene |
| Product Type | Storage Box |
| Quantity | 1 Pack |
| Length (Metric) | 340 mm |
| Width (Metric) | 206 mm |
| Height (Metric) | 110 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction