missing translation for 'onlineSavingsMsg'
Learn More

Multiroir™ Euro-standard Polypropylene Stacking Bins with Handles

Product Code. 11720604
Click to view available options
Capacity (Metric):
56 L
88 L
172 L
Dimensions (L x W x H):
600 x 400 x 270 mm
600 x 400 x 420 mm
800 x 600 x 420 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11720604

Brand: Multiroir™ AEG64/27

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Use Multiroir™ Polypropylene Stacking Bins with Handles for manual or automated handling during transport and storage. The bins guarantee a stacking of more than 600 kg and are available in silver gray and black.

  • With handles
  • Guarantee a stacking of more than 600 kg
  • Ideal for manual or automated handling
  • Smooth walls and bottoms

Specifications

Capacity (Metric) 56 L
Certifications/Compliance European Standard
Color Silver
Material Polypropylene
Shape Rectangular
For Use With (Application) Transport and Warehouse Logistics
Product Type Transport Box
Quantity 1 Each
Dimensions (L x W x H) 600 x 400 x 270 mm
Length (Metric) 600 mm
Length (Metric) Interior 570 mm
Width (Metric) 400 mm
Width (Metric) Interior 370 mm
Height (Metric) 270 mm
Height (Metric) Interior 265 mm
Weight (Metric) 2.2 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.