missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Universal Pipette Tips
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 to 5 mL
10 mL
300 μL
5 to 200 μL
Color:
Natural
White
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 700
Description
- Polypropylene tip
- Superior accuracy and precision
Specifications
Specifications
| Volume (Metric) | 5 to 200 μL |
| Sterility | Sterile |
| Color | White |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction