missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Weighing Jar
Click to view available options
Capacity (Metric):
25 mL
30 mL
50 mL
Unit Size:
Pack of 10
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Fill Volume Range | 30mL |
| Material | Polypropylene |
| Height (Metric) | 50 mm |
| Diameter (Metric) | 30 mm |
| Closure Type | Knob Lid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction