missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Wide-Necked Bottle

Product Code. p-8002467 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Thread Size (Metric):
40 mm
50 mm
65 mm
This item is not returnable. View return policy
Individual customer-specific printing possible - please ask us!

Product Code. 17230574

Brand: Buerkle™ 03190100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Individual customer-specific printing possible - please ask us!

Sturdy bottle with wide-necked opening and screw cap. Particularly suitable for viscous media, powder, granules and pastes. Leakproof.

  • LDPE or PP
  • LDPE coloured brown for light-sensitive liquids
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Capacity (English) 3.38 oz.
Color Transparent
Diameter (Metric) Inner Neck 19 mm
Material HDPE
Quantity 1
Sterility Non-sterile
Certifications/Compliance Suitable for foodstuffs
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide
Height (Metric) 99.5 mm
Closure Material Polypropylene
Diameter (Metric) 46 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.