missing translation for 'onlineSavingsMsg'
Learn More

Polystyrene Anti-static Weighing Boats

Product Code. 10690805
Encompass
Click to view available options
Capacity (Metric):
7 mL
100 mL
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 10690805

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Use these boats with microwave moisture analyzers. Polystyrene Anti-static Weighing Boats are shallow with a wide, flat bottom to resist tipping.

  • Rounded corners simplify transfer
  • Available in packs of 1000

Specifications

Bottom Shape Flat
Capacity (Metric) 100 mL
Disposable Single-use
Material Polystyrene
Shape Square
Type Antistatic Weighing Boat
For Use With (Application) Biologically inert and resistant to dilute and weak Acids, aqueous solutions, Alcohols and bleaches
For Use With (Equipment) Microwaves, Balances or Moisture Analyzers
Length (Metric) 85 mm
Width (Metric) 85 mm
Height (Metric) 24 mm
Depth (Metric) 85 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.