missing translation for 'onlineSavingsMsg'
Learn More
Learn More
mb2 Polyurethane Chair on Glides
Click to view available options
:
Chair on Glides
Description
- Chair in polyurethane
- Seat and back in polyurethane
- Backrest adjustable in depth by wheel.
- Pneumatic cylinder low
- 5-spoke base injected in nylon and fiberglass reinforced by a galvanized steel ring.
- Glides
Specifications
Specifications
| Product Type | Laboratory Seat |
| Color | Black |
| Adjustable (Height) | Yes |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Quantity | 1 Ea. |
| Seating Height | 420 to 540 mm |
| Weight (Metric) | 10 kg |
| With Armrest | No |
| With Backrest | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction