missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyvinylfluoride Labels for M611, BMP61 and BMP71

Product Code. p-7225712
Click to view available options
Width (Metric):
16.5 mm
19.1 mm
25.4 mm
38.1 mm
Height (Metric):
5.1 mm
6.4 mm
7 mm
12.7 mm
25.4 mm
34.9 mm
38.1 mm
63.5 mm
Color:
White
White, Transparent
Yellow
Shape:
Rectangle
Square
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11539023

Brand: Brady™ 018609

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Polyvinylfluoride labels for use with Thermal Transfer Portable Printers.

  • For TLS2200™ and TLS PC Link™ Thermal Transfer Portable Printers
  • TLS2200™ parts can also be printed on BMP™71 Label Printer provided roll adapter (M71-ADAPT) is used
  • TEDLAR™ is a registered trademark of DuPont™

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Material PVF
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Equipment Labeling, General Identification, Electrical Labeling
For Use With (Equipment) BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems
Labels per Row 1
Quantity 750 Labels
Shape Rectangle
Temperature Range (Metric) -70°C to +135°C
Thickness (Metric) 0.091 mm
Vertical Repeat (Metric) 8.3 mm
Width (Metric) 16.5 mm
Width (Metric) Printable Area 16.5 mm
Height (Metric) 5.1 mm
Height (Metric) Printable Area 5.1 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.