missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Buechner Funnel

Product Code. 10450952
Click to view available options
Height (Metric):
129 mm
165 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10450952

Brand: Karl Hecht™ 47005055

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Filter materials through this funnel using filter paper and vacuum suction. Karl Hecht™ Buechner Funnel has straight sides and is made of porcelain.

  • Filtering funnel.
  • Porcelain construction.
  • Straight sides.
  • Efficient and easy filtration.

Specifications

Diameter (Metric)Top 55mm
Capacity (Metric) 75 mL
Material Porcelain
Height (Metric) 129 mm
Description Straight sides
Diameter (Metric) Disc 55mm
For Use With (Equipment) Filter paper, 55mm diameter
Length (Metric) Stem 53mm
Quantity 1Each
Product Type Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.