missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Buechner Funnel
Click to view available options
Height (Metric):
129 mm
165 mm
Unit Size:
Each
Description
- Filtering funnel.
- Porcelain construction.
- Straight sides.
- Efficient and easy filtration.
Specifications
Specifications
| Diameter (Metric)Top | 55mm |
| Capacity (Metric) | 75 mL |
| Material | Porcelain |
| Height (Metric) | 129 mm |
| Description | Straight sides |
| Diameter (Metric) Disc | 55mm |
| For Use With (Equipment) | Filter paper, 55mm diameter |
| Length (Metric) Stem | 53mm |
| Quantity | 1Each |
| Product Type | Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction