missing translation for 'onlineSavingsMsg'
Learn More

Porcelaines Avignon™ High Form Porcelain Crucibles

Product Code. 11778473
Click to view available options
Capacity (Metric):
6 mL
14 mL
17 mL
30 mL
80 mL
120 mL
250 mL
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 11778473

Brand: Porcelaines Avignon™ 11208

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Heat and cool substances in the laboratory using Porcelaines Avignon™ Porcelain High Form Crucibles. They are available in various capacities.

  • High walls
  • Withstand high temperatures and rapid temperature changes
  • Porcelain

Specifications

Material Porcelain
Capacity (Metric) 120 mL
Diameter (Metric) Outer 63mm
Height (Metric) 73mm
Product Type Crucible
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.