Learn More
Thermo Scientific™ POROS™ GoPure™ MabCapture A Pre-packed Column, 0.5 x 5 cm, 1 mL
Shop All Thermo Scientific ProductsDescription
POROS GoPure 0.5-cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification.
These pre-packed columns are ready to connect and have the following features:
- Dimensions of 0.5 x 5 cm, with a nominal bed volume of 1 mL, providing a uniform screening platform
- Direct connection to standard chromatography systems
- Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates
The POROS MabCapture A 50μm resin (Cat. No. 4374732) in this POROS GoPure column has a protein A ligand immobilized to POROS backbone suitable for capture affinity chromatography.
- Convenient—ready-to-run columns simplify and speed POROS resin evaluations
- Conserves sample—the 1 mL nominal bed volume minimizes sample requirement for screening multiple resins
- Simplified scalability—the consistency and range of the POROS GoPure family of pre-packed columns simplifies process scale-up and process modeling
POROS GoPure 0.5-cm pre-packed columns have been developed to meet the needs of the process development scientist requiring a convenient and uniform POROS resin-screening platform. The 1-mL bed volume reduces sample requirements, and the recommended ≥ 3-minute residence time (0.3 mL/min) on this 5-cm-length column equates to 400 cm/hr on a 20-cm bed height. Detailed specifications may be found in the POROS GoPure 0.5-cm Operating Instructions below.
Other POROS anion exchange resins, as well cation exchange resins, are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.
Specifications
Specifications
| Column Format | Pre-packed |
| Diameter (Metric) | 0.5 cm |
| Length (Metric) | 5 cm |
| Quantity | 1 column |
| Product Line | POROS GoPure |
| Shipping Condition | Wet Ice |
| Volume (Metric) | 1 mL |
| Dimensions | 0.5 x 5 cm |
| Type | Prepacked Column |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.