missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Portable Dissolved Oxygen Meters

Brand:  Hanna Instruments™ HI914604N

Additional Details : Weight : 0.80000kg

Product Code. 11703233

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »


Description

Description

  • Extended reading ranges
  • Reads in mg/L and % oxygen
  • Altitude and salinity compensation
  • Mains or battery power
  • Waterproof
  • Hold button
  • Auto-off feature
  • Calibration in saturated air
  • Choice of 4m or 10m probe cable

Order Info

ForUseWithApplication

Specifications

Specifications

Measures dissolved oxygen in aquaculture, wastewater treatment, environmental studies, and wine analysis
0°C to 50°C
±0.2 deg.C
HI9146-04
0 to 45ppm
0.01ppm
1.5V
4 m
Internal temperature
0.1°C
LCD
Polarographic DO probe
0 to 80g/L
200 hours of continuous use without backlight
Portable Dissolved Oxygen Meter
±1.5%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions