missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PPS and PTFE Multiple Distributors for Bottles
Click to view available options
Capacity:
Four necks
Three necks
Unit Size:
Each
Description
- Providing temperature resistance from −20° to +200°C
- Universal chemical resistance
- FDA conformity
- Autoclavable at 121°C
- Vacuum suitable
- Black screw cap made of PPS for bottle thread GL 45, body made of PTFE
- Insertion of tubing with a max. O.D. of 14 mm
Specifications
Specifications
| Capacity | Three necks |
| Color | Black, White |
| Description | Neck size GL 25 |
| For Use With (Application) | Insertion/drawing liquids |
| Material | PTFE, PPS |
| Temperature Range (Metric) | -20° to +200°C |
| Thread Size (Metric) | GL 45 |
| Neck Finish | 6 mm |
| Certifications/Compliance | FDA |
| Product Type | Multiple Distributor Screw Cap |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction