missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Precision Balance KB

Product Code. p-7226245
Encompass_Preferred
Click to view available options
Capacity:
360 g
650 g
1200 g
2400 g
10 kg
Readability:
0.001 g
0.01 g
0.05 g
0.1 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17341663

Brand: Kern Sohn KB 100001N

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Compact precision balance with large weighing range,

  • Thanks to the many typical laboratory functions, such as, for example, recipe function, percentage determination, combined with the high level of precision, the KERN KB is a reliable partner for day-to-day work in the laboratory
  • User guidance step by step on display by Yes/No dialogue
  • Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m2, or similar
  • Protective working cover included with delivery

Specifications

Capacity 10 kg
Readability 0.1 g
Type Precision Balance
Electrical Requirements Universal Mains Adapter
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.