missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Precision Balance KB
Click to view available options
Capacity:
360 g
650 g
1200 g
2400 g
10 kg
Readability:
0.001 g
0.01 g
0.05 g
0.1 g
Unit Size:
Each
Description
- Thanks to the many typical laboratory functions, such as, for example, recipe function, percentage determination, combined with the high level of precision, the KERN KB is a reliable partner for day-to-day work in the laboratory
- User guidance step by step on display by Yes/No dialogue
- Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m2, or similar
- Protective working cover included with delivery
Specifications
Specifications
| Capacity | 1200 g |
| Readability | 0.01 g |
| Type | Precision Balance |
| Electrical Requirements | Universal Mains Adapter |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction