missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Precision Balance PBS
Click to view available options
Capacity:
620 g
4200 g
6200 g
Unit Size:
Each
Description
- Adjusting program CAL for quick setting of the balance accuracy using an external test weight
- Metal housing: robust and sturdy
- Dosage aid: High stability mode and other filter settings can be selected
- Weighing with tolerance range (checkweighing): a visual signal helps with portioning, dispensing or grading
- Totalising of weights
- Identification number: 4 digits, printed on calibration protocol freely programmable
- Automatic data output to the PC/printer each time the balance is steady
- Protective working cover included with delivery
Specifications
Specifications
| Capacity | 620 g |
| Readability | 0.001 g |
| Repeatability | 0.001 g |
| Type | Precision Balance |
| Electrical Requirements | Universal Mains Adapter |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction