missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Precision Balance PBS

Product Code. 17381673
Encompass_Preferred
Click to view available options
Capacity:
620 g
4200 g
6200 g
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 17381673

Brand: Kern Sohn PBS 42002M

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Multifunctional laboratory balance with single-cell weighing system and EC type approval.

  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Metal housing: robust and sturdy
  • Dosage aid: High stability mode and other filter settings can be selected
  • Weighing with tolerance range (checkweighing): a visual signal helps with portioning, dispensing or grading
  • Totalising of weights
  • Identification number: 4 digits, printed on calibration protocol freely programmable
  • Automatic data output to the PC/printer each time the balance is steady
  • Protective working cover included with delivery

Specifications

Capacity 4200 g
Readability 0.01 g
Repeatability 0.01 g
Type Precision Balance
Electrical Requirements Universal Mains Adapter
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.