missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Premium Plus MultiFlex Gel-Loading Tips
Ideal for gel electrophoresis
47.30€
Specifications
Volume (Metric) | 0.5 to 200 μL |
---|---|
Length (English) | 3.26 in. |
Length (Metric) | 8.3cm |
For Use With (Application) | Gel electrophoresis |
Tip Style | Gel Loading |
Description
Ideal for gel electrophoresis
- Easily access bottom of narrow vessels and gel wells
- Universal fit
- Graduated marks for quick volume checks
- Certified DNase-, RNase-, and human DNA-free
- Round 0.57mm O.D. tips are recommended for loading gels ≥0.6mm thick—great for SDS Page and 2-D gels
- Flat tips are recommended for gels up to 0.4mm thick
- Use flat 0.37mm O.D. tips for 0.4mm thick PAGE sequencing gels; flat 0.17mm tips for 0.2mm DNA sequencing gels
MultiFlex Tips
- 0.5 to 200μL volume
- Fit research-grade pipetters
- 83mm long
- 5μL graduation
Specifications
0.5 to 200 μL | |
8.3cm | |
Gel Loading | |
5μL |
3.26 in. | |
Gel electrophoresis | |
Yes |