missing translation for 'onlineSavingsMsg'
Learn More

WTW™ ProfiLine™ Portable Conductivity Meters
GREENER_CHOICE

Product Code. 10218463
Change view
Click to view available options
Type:
Meter with Conductivity Cell
Portable Conductivity Meter
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
10218463 Portable Conductivity Meter Each
10636684 Meter with Conductivity Cell Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.
Product Code. 10218463 Supplier WTW™ Supplier No. 2CA300
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Obtain optimum results automatically measuring and evaluating data with this combination of robust conductivity pocket meter and data logger.

  • Combination of robust conductivity pocket meter and data logger for all who want to automatically capture and evaluate measured data
  • Covers all standard and special measurements
  • Pure water measurement according to pharmacopeia
  • Features built-in memory and data logger designed for conductivity measurements in changing media with different 2 and 4 pole measuring cells
  • Features large memory and waterproof USB interface that is ideal capturing large data volumes for pump tests including date, time and ID number
TRUSTED_SUSTAINABILITY

Specifications

Description Single Instrument
Includes Single instrument including short instruction manual, CD-ROM and batteries
Accuracy (Conductivity) ±0.5% Full-scale ±1 LSD
For Use With (Application) For professional field measurements requiring documentation and data transfer
Cell Constant Fixed: 0.475cm–1/cm–1, Calibratable: 0.450 to 0.500cm–1/0.585to 715cm–1/0.800 to 1.200cm–1
Calibration Points 1
Range (Conductivity) 0 μS to 1000 mS
Resolution (Conductivity) 0.01, 0.1 mS
Temperature Compensation Automatic
Range (Salinity) 0 to 70 ppt
Resolution (Salinity) 0.1 ppt
Accuracy (Salinity) ±0.2% Full-scale
Range (TDS) 0 to 200 ppt
Resolution (TDS) 0.01, 0.1 ppt
Accuracy (TDS) ±0.5% Full-scale
Resolution (Temperature) 0.1
Accuracy (Temperature) ±0.1°C
Display Type LCD
Memory Manual 200/5000 automatic
Data Points 5000
Certifications/Compliance cETLus, CE
IP Rating IP67
Weight (Metric) 0.6 kg
Warranty 3 Years
Model Cond 3310
Power Supply 4 x 1.5V AA or 4 x 1.2V NiMH rechargeable batteries, or via USB
Sensor Types DIN/4 mm Banana
Temperature (Metric) Operating -5°C to +105°C
Type Portable Conductivity Meter
Width (Metric) 17.7 cm
Height (Metric) 7.9 cm
Depth (Metric) 5.7 cm
Battery Type 4 x 1.5V AA or 4 x 1.2V NiMH
Battery Life Up to 1000 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.