missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ ProfiLine Forced-air Freezers

Product Code. 11976199 Shop All Liebherr Products
Click to view available options
Capacity (Metric):
365 L
677 L
Color:
White
Shelves:
20 L-shaped Support Rails for 40 x 60 cm Trays
25 L-shaped Support Rails for 60 x 80 cm Trays
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11976199

Brand: Liebherr™ BGPv 6520

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Compatible with standard Euronorm trays. Liebherr™ ProfiLine Forced-air Freezers feature fan-assisted cooling and a stainless steel inner liner. With a wide temperature range and three humidity levels, these bakery-standard freezers provide ideal storage conditions for a variety of products.

  • NoFrost Technology: Uses circulating chilled air and removes moisture to ensure the freezer is always ice-free and that food does not frost over, providing long-term freshness
  • Forced Air Cooling: Highly efficient fans cool freshly stored products quickly and maintain an even refrigeration temperature throughout the interior
  • Efficient Refrigeration System: Features premium-quality components for reduced energy consumption and operating costs, and uses environmentally-friendly refrigerant R290
  • Upward-hinged, Detachable Cover for Compressor Compartment: Provides safe, easy access for cleaning or servicing without having to move the appliance
  • Precision Electronic Control System: Features temperature range and humidity control programs, high/low temperature alarms and a membrane-covered control keyboard for easy cleaning
  • Height-adjustable Feet: Levelling feet provide maximum stability and offer generous floor clearance for easy, convenient cleaning under the appliance
  • SwingLine Door with Reversible Hinges: Door remains open at 90°, allowing easy loading/removal of items and closes automatically at less than 60° via magnetic seal to prevent loss of cold air
  • Molded 304-grade Stainless Steel Inner Liner: Easy to clean and designed for inserting trays (60 x 40cm or 60 x 80cm) with adjustable L-shaped tray slides and generously radiused corners

Specifications

Type Laboratory Freezer
Capacity (Metric) 365 L
Temperature Range -10°C to -35°C
Door Style SwingLine
No. of Doors 1
Hinge Side Right Interchangeable
Cabinet Material Steel
Interior Chrome Nickel Steel
Shelves 20 L-shaped Support Rails for 40 x 60 cm Trays
Display Digital
Color White
Control Type Electronic
Includes Temperature alarm (visual, acoustic), Fitted lock, Adjustable feet
Defrost Automatic
Dimensions (D x W x H) Interior 65D x 51.6W x 155H cm
Dimensions (L x W x H) Exterior 83D x 70W x 212H cm
Depth (Metric) Exterior 83 cm
Height (Metric) Exterior 212 cm
Width (Metric) Exterior 70 cm
Amperage 4 A
Voltage 220/240 V
Frequency 50 Hz
Wattage 300 w
Energy Usage 5.132 kWh/24 hr., 1874 kWh / yr.
Refrigerant R 290
Shipping Weight (Metric) 158 kg
Weight (Metric) 142 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.