missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ProFill HPLC Syringe Filters, PVDF membrane
HPLC performance tested
Brand: Fisherbrand™
214.70 EUR valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Additional Details : Weight : 1.00000kg
Description
- ProFill
- HPLC Syringe Filter
- PVDF membrane
- Low extractable membranes and housing
- Polypropylene housing
- Enhanced Luer Lock inlet which prevents leakage
Specifications
Black | |
PVDF | |
1.33 cm2 | |
PE-Bag, additionally packed in a PP-Box | |
7.9bar | |
17 mm |
HPLC Syringe Filter | |
0.2 μm | |
<0.029 mL | |
Yes | |
100 |