missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ PRP-1 Stainless Steel Columns

693.00€ - 1395.00€

Specifications

For Use With Organics
Max. Pressure 5000 psi (345 bar)
Mobile Phase Compatibility 1 to 13
Particle Size 5 μm
pH 1 to 13
View More Specs

Products 4
Product Code Brand Diameter (Metric) Length (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Length (Metric) Price Quantity & Availability  
11553514
View Documents Promotion Details
Hamilton™
79479
4.1 mm 100 mm
762.00€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 31-05-2024
to see stock.
Add to basket
 
11578074
View Documents Promotion Details
Hamilton™
79795
7 mm 305 mm
1395.00€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 28-05-2024
to see stock.
Add to basket
 
11543504
View Documents Promotion Details
Hamilton™
79790
2.1 mm 100 mm
693.00€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 31-05-2024
to see stock.
Add to basket
 
11507914
View Documents Promotion Details
Hamilton™
79820
4.1 mm 250 mm
888.00€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 31-05-2024
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

Organics
1 to 13
1 to 13
1 Ea.
L21
PSDVB (Polystyrene Divinylbenzene)
Reversed Phase
5000 psi (345 bar)
5 μm
100 Å
5°C to 85°C
PRP-1
Reversed Phase
Stainless Steel
Videos
SDS
Documents

Documents

Product Certifications