missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semadeni™ PS Boxes
Click to view available options
Dimensions (L x W x H):
94 x 68 x 29 mm
105 x 87 x 50 mm
Unit Size:
Each
Specifications
Specifications
| Closure Type | Lid |
| Color | Transparent |
| Material | Polystyrene |
| Shape | Rectangular |
| For Use With (Application) | Packaging, Storage |
| Includes | Tightly Closing Lid |
| Product Type | Storage Box |
| Quantity | 1 Each |
| Dimensions (L x W x H) | 105 x 87 x 50 mm |
| Length (Metric) | 105 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction