missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Bellow With Sharp Folds and Sealing Rings

Product Code. 10389181
Click to view available options
Overall Length (Metric):
100 to 120 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10389181

Brand: Bohlender™ H90612

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this bellows for strainless connection of ground joint equipment. Bohlender™ PTFE GL Tube Fittings With GL Thread are ideal for compensating vibrations from vacuum pumps, length compensation of heated columns and angular misalignment.

  • PTFE Bellows with sharp folds and sealing rings on the outside of the cone
  • Maximum deflection: 120°
  • Universal chemical resistance
  • Suitable for vacuum

Specifications

Certifications/Compliance FDA Conform, European standard
Material PTFE
Overall Length (Metric) 100 to 120 mm
For Use With (Application) For compensating vibrations from vacuum pumps, for length compensation of heated columns, angular misalignment
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Port Size Socket NS 29/32, Cone NS 29/32
Max. Operating Temperature (Metric) 250°C
Product Type Bellow
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.