missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Centrifugal Stirrer Shafts

Product Code. 10567101
Click to view available options
Length (Metric):
450 mm
600 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10567101

Brand: Bohlender™ C37714

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These stirrer shafts can be used for stirring in narrow-mouth vessels or in vessels with ground joint openings starting at NS 24.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • PTFE-jacketed stainless steel shaft
  • Stirring unit (movable paddles, bold and receiver for paddles) completely made of PTFE
  • Paddles open up at increasing speed
  • Propeller dia: 90 mm

Specifications

Description Universal chemical resistance
Diameter (Metric) Fan 90 mm
Diameter (Metric) Shaft 10 mm
For Use With (Equipment) Narrow mouth vessels starting at NS 24
For Use With (Application) Stirring, mixing
Length (Metric) 450 mm
Temperature (Metric) -200°C to +250°C
Type Centrifugal Stirrer Shaft
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.