missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ PTFE Coverslip

Product Code. 11787394
Click to view available options
:
Material: PTFE
This item is not returnable. View return policy

Product Code. 11787394

Brand: Rogo Sampaic™ BPB011

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Order Info

Material

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
Material PTFE
Quantity 50 Pack
Dimensions (L x W) 76 x 26 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.