missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ PTFE Cross Magnetic Stirring Bar

Product Code. 16573632
Click to view available options
Length (Metric):
10 mm
20 mm
25 mm
30 mm
38 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 16573632

Brand: VITLAB™ 316197

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Dimensions (L x W x H) 20 x 20 x 8mm
For Use With (Application) For preparation, separation and concentration
Height (Metric) 8mm
Includes Permanent magnet AlNiCo V core
Width (Metric) 20mm
Length (Metric) 20 mm
Material PTFE
Quantity 1/Pk.
Shape Cross
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.