missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ PTFE Magnetic Stirring Bars, Cylindrical Shape
Shop All Brand Products
Click to view available options
Length (Metric):
7 mm
Unit Size:
Pack of 10
Description
- Manufactured from PTFE
- Rounded, smooth surface provides effective stirring action.
- Suitable for universal applications.
Specifications
Specifications
| Coating | PTFE |
| Diameter (Metric) | 2 mm |
| Length (Metric) | 7 mm |
| Material | PTFE |
| Quantity | 10/Pk. |
| Shape | Cylinder |
| Type | Magnetic Stir Bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction