missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantec Mfs™ PTFE Membrane Filter
Hydrophobic PTFE supported, J-type membranes offer improved handling characteristics. The unique manufacturing results in a thin, highly porous, and absolute retentive membrane. Inert to most chemically aggressive solvents, strong acids and bases. The membranes are steam sterilisable at 121°C.
608.44€ - 856.48€
Specifications
Color | White |
---|---|
Filter Type | Plain |
Material | PTFE |
Material (Membrane) | PTFE |
For Use With (Application) | Sterilize gasses, vent gas from aqueous solutions, or sterilize or clarify aggressive chemicals |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
11739978
|
Advantec Mfs™
J100A025A |
445 mL/min./cm2 Acetone |
608.44€
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11709978
|
Advantec Mfs™
J050A047A |
110 mL/min./cm2 Acetone |
856.48€
Pack of 100 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
11719978
|
Advantec Mfs™
J100A047A |
445 mL/min./cm2 Acetone |
824.68€
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11739968
|
Advantec Mfs™
J020A047A |
39.1 mL/min./cm2 Acetone |
824.68€
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11789978
|
Advantec Mfs™
J100A090C |
445 mL/min./cm2 Acetone |
669.92€
Pack of 25 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Description
- Hydrophobic PTFE supported membranes
- Thin, highly porous and behaves as an absolute retentive membrane
- Inert to most chemically aggressive solvents, strong acids and bases
- Non-sterile
- Steam sterilisable
- Can be used up to temperatures of 130°C
Specifications
White | |
PTFE | |
Sterilize gasses, vent gas from aqueous solutions, or sterilize or clarify aggressive chemicals | |
Membrane Filter |
Plain | |
PTFE | |
Hydrophobic |