missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE One-Sided Gaskets
An excellent gasket option for Bohlender screw caps with aperture.
Brand: Bohlender™ H975-28
Additional Details : Weight : 0.04700kg
Description
- Providing temperature resistance from −60° to +230°C
- Universal chemical resistance
- FDA conformity
- Silicone ring with PTFE washer
- After assembly, product is only exposed to PTFE
- Provided in packs of 10
- Available for a range of thread sizes and tube diameters
Specifications
Thread GL 32 | |
Providing secure closure | |
White | |
PTFE, Silicone | |
Tubes with dia. 15 to 17 mm |
16 mm | |
Gasket, One-sided | |
10/Pk. | |
29 mm | |
9 mm |