missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Platinum Restistance Baffle Probe, 8mm Diameter
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
150 x 8 mm
200 x 8 mm
250x 8 mm
Length (Metric):
1 m (Cable)
2 m (Cable)
3 m (Cable)
4 m (Cable)
5 m (Cable)
Unit Size:
Each
Description
All components are fully ancapsulated in PTFE to ensure purity and chemical resistance and have a stainless steel core for rigidity.
- Sensor - PRT100 Class A
- Cable - 4 Wire; 2 Red, 2 White, PFA insulated with white PFA oversheath
- Cable fused to body
- Response - 50%, 6-14 seconds.
- With push on ferrule
- Supplied without plug
- Inert and non contaminating
- Pressure Resistant
- Temperature Range -180°C to +280°C
Specifications
Specifications
| Description | Fisherbrand™ PTFE Platinum Restistance Baffle Probe |
| Material | PTFE with PRT100 Sensor |
| Quantity | 1 |
| Sensor Types | PRT100 Class A |
| For Use With (Equipment) | Reaction Systems |
| Temperature Range (Metric) | -180°C to +280°C |
| Dimensions (L x W) | 150 x 8 mm |
| Length (Metric) | 2 m (Cable) |
| Width (Metric) | 8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction