missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Platinum Restistance Baffle Probe, 8mm Diameter

Product Code. 16266361 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
150 x 8 mm
200 x 8 mm
250x 8 mm
Length (Metric):
1 m (Cable)
2 m (Cable)
3 m (Cable)
4 m (Cable)
5 m (Cable)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16266361

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Fisherbrand™ PTFE Platinum Restistance Baffle Probe are dual purpose (PRT100) for use in reaction systems to increase agitation and promote thorough mixing whilst also acting as a temperature probe.

All components are fully ancapsulated in PTFE to ensure purity and chemical resistance and have a stainless steel core for rigidity.
  • Sensor - PRT100 Class A
  • Cable - 4 Wire; 2 Red, 2 White, PFA insulated with white PFA oversheath
  • Cable fused to body
  • Response - 50%, 6-14 seconds.
  • With push on ferrule
  • Supplied without plug
  • Inert and non contaminating
  • Pressure Resistant
  • Temperature Range -180°C to +280°C

Specifications

Description Fisherbrand™ PTFE Platinum Restistance Baffle Probe
Material PTFE with PRT100 Sensor
Quantity 1
Sensor Types PRT100 Class A
For Use With (Equipment) Reaction Systems
Temperature Range (Metric) -180°C to +280°C
Dimensions (L x W) 200 x 8 mm
Length (Metric) 3 m (Cable)
Width (Metric) 8 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.