missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Thin Wall Sleeve, B-length for Europe

Product Code. 16295991 Shop All Fisherbrand Products
Click to view available options
Quantity:
1 Each
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 16295991

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Inserts between standard ground glass joints to eliminate the use of grease.Fisherbrand™ PTFE Thin Wall Sleeve, B-length for Europe is suitable for low or medium vacuum.

PTFE sleeves are inserted between standard ground glass joints to eliminate the use of grease and prevent sticking.
  • Self-release seal to prevent sticking
  • Operates at medium to low vacuum
  • Use up to 280°C (540°F)
  • Eliminates the need for grease
  • Wall thickness of 0.05mm
  • Sleeves are inert

Specifications

For Use With (Application) Prevent sticking, eliminates use of grease
For Use With (Equipment) Ground Glass Joints
Height (Metric) 51mm
Material PTFE
Product Type PTFE Sleeves
Quantity 1 Each
Temperature Range (Metric) -200 to +280°C
Thickness 0.05mm
Width (Metric) 71mm
Standard Taper Joint No. 71/51
Type Thin-wall Sleeve
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.