missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Thin Wall Sleeves, Full Length A Type
Fisherbrand™ PTFE Thin Wall Sleeves are inserted between standard taper ground glass joints to eliminate the use of grease and prevent sticking.
Brand: Fisherbrand™
Additional Details : Weight : 0.08800kg
Description
- Self-release seal to prevent sticking
- Operates at medium to low vacuum
- Use up to 280°C
- Eliminates the need for grease
- Wall thickness of 0.05mm
- Sleeves are inert
Specifications
7/25 | |
1 | |
-200°C to +280°C |
Fisherbrand™ PTFE Thin Wall Sleeves, Full Length A Type | |
PTFE |