missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE U-Shaped Stirrer Shafts

Product Code. p-8005481
Click to view available options
Length (Metric):
350 mm
450 mm
600 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10104541

Brand: Bohlender™ C38424

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) Shaft 10 mm
For Use With (Application) Strong, tangential flow with high shear rate in the margin area, little sediments on the wall of the vessel
Length (Metric) 600 mm
Quantity 1 Each
Type U-shaped Stirrer Shaft
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.