Learn More
KNF™ Neuberger PTFE Vacuum Pump
Transfer, compress and pump down without contamination. KNF™ PTFE Vacuum Pumps are suitable for distillation, filtration, and preparation for analysis, sublimation, extraction and evaporation or drying.
Brand: KNF™ Neuberger 057634/042382
Additional Details : Weight : 14.74000kg
Description
- Corrosion and solvent resistant
- Ideal replacement for water jet pumps
- Maintenance Free
- Structured diaphragm gives long life
- Compact and portable
- Flow rate 10 to 60L/min.
- vacuum down to 2 mbar abs
Specifications
230 V 50 Hz 245 w | |
PTFE | |
13.4 kg | |
50 Hz | |
341 mm | |
1 bar |
167 mm | |
245 w | |
34 L/min. | |
228 mm | |
Vacuum Pump | |
230 V |