missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Pure Fit™ SIB™ Cross

Product Code. 17983521
Click to view available options
Diameter (Metric) Inner:
6.4 mm
9.5 mm
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 17983521

Brand: Saint Gobain Life Sciences™ PFX250PPAF

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This cross utilizes the patented BarbLock™ retention and seal system. Pure-Fit™ SIB™ provides a seamless transition that maintains fluid integrity and leak-free connections with complete biocompatibility for the most demanding applications and stringent test protocols.

  • Eliminates entrapment and leak points that can occur with traditional assembly systems
  • Unique internal design eliminates voids or dead space that can lead to turbulence or stagnation of fluid flow creating the potential for bacterial growth
  • Made of BPA-free, animal-free, gamma stable polypropylene
  • USP Class VI and ISO compliant
  • Manufactured and packaged in a certified clean room
  • Available in a variety of sizes
  • Total smooth inner bore (SIB) transition design
  • Complete 360° compression along the entire fitting system
  • No excessive voids at the interface or in the fluid path
  • Utilizes the patented BarbLock™ retention and seal system
  • Compatible with Saint-Gobain Sani-Tech™, C-Flex™ and PharMed™ flexible tubing
  • Applications include: Single-use Assemblies, Biopharmaceutical Manufacturing, Aseptic and Sterile Fill Lines, Filtration, General Laboratory, Final Fill, Product Sampling, Fluid Transfer
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (Metric) Inner 6.4 mm
Material Polypropylene
For Use With Biopharmaceutical Manufacturing, Single-use Assembly
Packaging Quantity 25 Crosses/Pk.
Color Clear
Product Type Tubing Connector
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.