missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Pure Water Testers

Product Code. 10685251
Click to view available options
Calibration Points:
1
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Product Code. 10685251

Brand: Hanna Instruments™ HI98308

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Order Info

ForUseWithApplication

Specifications

Accuracy (Conductivity) ±2%
Battery Life 250 hr. (average)
Battery Type 1.5 V
Calibration Manual
Calibration Points 1
Range (Conductivity) 0.0 to 99.9 mS/cm
Temperature Range (Metric) 0°C to 50°C
For Use With (Application) Checks the purity of distilled or demineralized water in laboratory or industrial environments
Includes 4 x batteries
Model HI98308
Product Type Pure Water Tester
Resolution (Conductivity) 0.1uS/cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.