missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rogo Sampaic™ PVC Rack
Click to view available options
Dimensions (L x W x H):
118 x 48 x 40 mm
182 x 68 x 65 mm
182 x 68 x 90 mm
185 x 95 x 65 mm
255 x 48 x 40 mm
177 x 120 x 40 mm
220 x 150 x 60 mm
Unit Size:
Each
Specifications
Specifications
| Product Type | Test Tube Rack |
| Array | 2 x 3 |
| Holds | Tubes (50 mm) |
| Material | PVC |
| Positions | 6 |
| For Use With (Equipment) | 50mm Diameter Tube |
| Quantity | 1 Each |
| Dimensions (L x W x H) | 220 x 150 x 60 mm |
| Length (Metric) | 220 mm |
| Width (Metric) | 150 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction