missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ PVC Rack

Product Code. 11748522
Click to view available options
Dimensions (L x W x H):
118 x 48 x 40 mm
182 x 68 x 65 mm
182 x 68 x 90 mm
185 x 95 x 65 mm
255 x 48 x 40 mm
177 x 120 x 40 mm
220 x 150 x 60 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11748522

Brand: Rogo Sampaic™ BJJ027

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Test Tube Rack
Array 2 x 3
Holds Tubes (40 mm)
Material PVC
Positions 6
For Use With (Equipment) 40mm Diameter Tube
Quantity 1 Each
Dimensions (L x W x H) 177 x 120 x 40 mm
Length (Metric) 177 mm
Width (Metric) 120 mm
Height (Metric) 40 mm
Diameter (Metric) Opening 40 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.