missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PVDF Threaded Reducing Nipple
Click to view available options
Thread Size:
3/8 x 1/4 in. NPT(M)
Unit Size:
Pack of 10
Description
- Use with our rigid tubing for high-pressure applications
- Good chemical resistance
- Rated to 200psi at 77°F (25°C)
- Usable from -40 to +200°F (-40 to +93°C)
Specifications
Specifications
| Description | NPT(M) Connection |
| Autoclavable | Autoclavable |
| Material | PVDF |
| Packaging Quantity | 10 Fittings |
| Port Size | 3/8 x 1/4 in. NPT(M) |
| Sterilization Method | Autoclave or Ethylene Oxide |
| Thread Size | 3/8 x 1/4 in. NPT(M) |
| Product Type | Reducing Nipple |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction