missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Spare Bases
Spare base for use with non-vacuum desiccators
144.00€ - 232.00€
Specifications
Product Type | Spare Base |
---|---|
Material | Borosilicate Glass |
For Use With (Equipment) | non-vacuum desiccators |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11995849
|
Pyrex
1590/06D |
Flange: 170 mm |
144.00€
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
11945859
|
Pyrex
1591/06D |
Flange: 220 mm |
232.00€
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
Description
Available in 170 and 220mm flange IDSpecifications
Spare Base | |
Borosilicate Glass | |
non-vacuum desiccators |