missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wide Mouth Packer Bottle with Poly Cone Lined Cap
Click to view available options
Capacity (Metric):
120 mL
Description
- Wide opening for making them ideal general purpose bottle for solids
- Amber color filters out ultraviolet wavelengths
- Ideal for light sensitive solids
- Used in pharmaceutical, chemical, environmental applications
Specifications
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Material | Glass |
Type | Wide Mouth Bottle |
Closure Color | Black |
Neck Finish | 38-400 |
Closure Liner | Polycone |
Closure Included | Yes |
Closure Material | Phenolic |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'